Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186064VS4480
  • Zoro # G814575449

product price: 
$
780.99
/ea
Free Shipping & Returns

Key Features

Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Traverses
8
Number of Vented Shelves
3
Number of Casters
0
Shelf Length
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU186064VS4480
Zoro #
G814575449
UPC #
099511939480
Country of Origin
United States
Item
Shelving Unit
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Traverses
8
Number of Vented Shelves
3
Number of Casters
0
Standards
HACCP
Number of Shelves
4
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Capacity per Shelf
600 lb
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
NSF Certified
Yes
Frame Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Color
Speckled Gray
Distance Between Posts
30 in
Load Capacity
2,000 lb
Finish
Smooth
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
Series
Premium
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Dimensions

Shelf Length
60 in
Overall Height
64 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.