Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246064S4480
  • Zoro # G314574959

product price: 
$
816.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60 in
Standards
HACCP
Number of Solid Shelves
4
Overall Height
64 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246064S4480
Zoro #
G314574959
UPC #
099511940295
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
64 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Number of Solid Shelves
4
Capacity per Shelf
600 lb
Number of Vented Shelves
0
Number of Shelves
4
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Color
Speckled Gray
Series
Premium
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
NSF Certified
Yes
Shelf Type Included
Solid
Frame Material
Polypropylene
Distance Between Posts
42 in
Number of Casters
0
Includes
(2) Post Kits, (8) Shelf Plates
Load Capacity
2,000 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Mobility Type
Stationary
Number of Traverses
8
Finish
Smooth
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.