Shelving Unit, 28 1/4 in L

  • Mfr # CBA213084S4580
  • Zoro # G614228118
product price: 
$
371.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Shelf Length
28 1/4 in
Frame Material
Composite Poly-Glass
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA213084S4580
Zoro #
G614228118
UPC #
099511931767
Country of Origin
United States
Item
Shelving Unit
NSF Certified
Yes
Frame Material
Composite Poly-Glass
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
4
Color
Brushed Graphite
Number of Shelves
4
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
0
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Type Included
Solid
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Series
Basics Plus
Product Type
Shelving Unit
Load Capacity
1,800 lb
Number of Casters
0
Finish
Smooth
Standards
HACCP
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Dimensions

Shelf Length
28 1/4 in
Overall Length
28 1/4 in
Shelf Depth
21 in
Overall Height
84 in
Overall Depth
21 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews