Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246084VS5PKG
  • Zoro # G414575467
product price: 
$
918.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Overall Depth
24 in
Shelf Length
60 in
Overall Height
84 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246084VS5PKG
Zoro #
G414575467
UPC #
099511949373
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
60 in
Overall Height
84 in
Overall Length
60 in
Shelf Depth
24 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Standards
HACCP
Number of Vented Shelves
4
Number of Traverses
10
Shelf Material
Polypropylene
Number of Shelves
5
Product Type
Shelving Unit
Capacity per Shelf
600 lb
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Frame Material - Core
Steel
Load Capacity
2,000 lb
Series
Premium
Number of Solid Shelves
1
Includes
Post Kit
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid/Vented
Finish
Smooth
Distance Between Posts
60 in
Mobility Type
Stationary
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews