Shop CAMBRO

Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK2442S5480
  • Zoro # G614575601

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
NSF Certified
No
Number of Solid Shelves
5
Number of Casters
0
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2442S5480
Zoro #
G614575601
UPC #
099511938940
Country of Origin
United States

Dimensions

Shelf Length
42 in
Overall Length
42 in
Overall Depth
24 in
Shelf Depth
24 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
NSF Certified
No
Number of Solid Shelves
5
Number of Casters
0
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
0
Product Type
Shelf Kit
Series
Premium
Capacity per Shelf
800 lb
Standards
HACCP
Finish
Smooth
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid
Frame Material - Core
Steel
Distance Between Posts
48 in
Distance Between Shelves
4 in
Number of Traverses
10
Frame Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.