Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK2442V4480
  • Zoro # G714575723
product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
4
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2442V4480
Zoro #
G714575723
UPC #
099511938971
Country of Origin
United States

Dimensions

Shelf Length
42 in
Overall Depth
24 in
Overall Length
42 in
Shelf Depth
24 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Shelves
4
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Series
Premium
Finish
Smooth
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
NSF Certified
No
Product Type
Shelf Kit
Color
Speckled Gray
Standards
HACCP
Frame Material
Polypropylene
Number of Vented Shelves
4
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
0
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Casters
0
Frame Material - Core
Steel
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews