Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2160S4480
  • Zoro # G614575533
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Number of Shelves
4
Overall Length
60 in
Number of Vented Shelves
0
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2160S4480
Zoro #
G614575533
UPC #
099511938643
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Type Included
Solid
Number of Shelves
4
Number of Vented Shelves
0
Series
Premium
Frame Material - Core
Steel
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
4
NSF Certified
No
Color
Speckled Gray
Product Type
Shelf Kit
Shelf Material
Polypropylene
Number of Traverses
8
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Distance Between Posts
48 in
Number of Casters
0
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews