Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU217264S4PKG
  • Zoro # G014575218

product price: 
$
998.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
72 in
Number of Casters
0
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU217264S4PKG
Zoro #
G014575218
UPC #
099511721795
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Height
64 in
Shelf Depth
21 in
Overall Depth
21 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Shelf Material
Polypropylene
Frame Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
36 in
Capacity per Shelf
600 lb
Number of Traverses
8
Frame Material - Core
Steel
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Series
Premium
Shelf Type Included
Solid
Standards
HACCP
Finish
Smooth
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Color
Speckled Gray
NSF Certified
Yes
Number of Vented Shelves
0
Product Type
Shelving Unit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.