Shelf Kit, 42 in L, Speckled Gray

  • Mfr # CPSK1842V4480
  • Zoro # G814575456
product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
4
Overall Length
42 in
Number of Traverses
8
NSF Certified
No
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1842V4480
Zoro #
G814575456
UPC #
099511938025
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Shelves
4
Number of Traverses
8
NSF Certified
No
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Solid Shelves
0
Product Type
Shelf Kit
Shelf Material
Polypropylene
Frame Material - Core
Steel
Capacity per Shelf
800 lb
Finish
Smooth
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
4
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Frame Material
Polypropylene
Distance Between Shelves
4 in
Standards
HACCP
Series
Premium
Shelf Type Included
Vented
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews