Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU217272S4PKG
  • Zoro # G214575179
product price: 
$
1,001.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
36 in
Shelf Material
Polypropylene
Number of Vented Shelves
0
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU217272S4PKG
Zoro #
G214575179
UPC #
099511721832
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
21 in
Shelf Length
72 in
Overall Length
72 in
Overall Depth
21 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
36 in
Shelf Material
Polypropylene
Number of Vented Shelves
0
Distance Between Shelves
4 in
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Traverses
8
Series
Premium
Shelf Type Included
Solid
Includes
(2) Post Kits, (8) Shelf Plates
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Number of Solid Shelves
4
Number of Shelves
4
Finish
Smooth
Product Type
Shelving Unit
Frame Material - Core
Steel
Number of Casters
0
Mobility Type
Stationary
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Standards
HACCP
Capacity per Shelf
600 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews