Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246084VS4PKG
  • Zoro # G514575770

product price: 
$
904.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
1
Color
Speckled Gray
Includes
Post Kit
Shelf Depth
24 in
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246084VS4PKG
Zoro #
G514575770
UPC #
099511949366
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
60 in
Overall Length
60 in
Overall Depth
24 in
Overall Height
84 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
1
Color
Speckled Gray
Includes
Post Kit
Number of Traverses
8
Shelf Type Included
Solid/Vented
Number of Vented Shelves
3
Number of Shelves
4
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Load Capacity
2,000 lb
Distance Between Posts
72 in
Product Type
Shelving Unit
Frame Material - Core
Steel
NSF Certified
Yes
Series
Premium
Capacity per Shelf
600 lb
Frame Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Standards
HACCP
Shelf Material
Polypropylene
Finish
Smooth
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.