Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU247272S4PKG
  • Zoro # G814574992
product price: 
$
1,020.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Overall Depth
24 in
Number of Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Overall Length
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU247272S4PKG
Zoro #
G814574992
UPC #
099511721917
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
72 in
Shelf Length
72 in
Overall Height
72 in
Shelf Depth
24 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Number of Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Shelf Material
Polypropylene
Frame Material - Core
Steel
NSF Certified
Yes
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Series
Premium
Number of Traverses
8
Load Capacity
2,000 lb
Distance Between Posts
48 in
Frame Material
Polypropylene
Color
Speckled Gray
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Capacity per Shelf
600 lb
Shelf Adjustment Increment
4 in
Standards
HACCP
Shelf Type Included
Solid
Number of Vented Shelves
0
Distance Between Shelves
4 in
Number of Solid Shelves
4
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews