Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU247284S4PKG
  • Zoro # G814575104

product price: 
$
909.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Number of Vented Shelves
0
Overall Depth
24 in
Shelf Length
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU247284S4PKG
Zoro #
G814575104
UPC #
099511949380
Country of Origin
United States
Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Number of Vented Shelves
0
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
Distance Between Posts
60 in
Capacity per Shelf
600 lb
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
4
Number of Traverses
8
Distance Between Shelves
4 in
Standards
HACCP
Frame Material - Core
Steel
Frame Material
Polypropylene
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Finish
Smooth
Shelf Material
Polypropylene
Product Type
Shelving Unit
Includes
Post Kit
NSF Certified
Yes
Mobility Type
Stationary
Series
Premium
Wire Color
Speckled Gray

Dimensions

Overall Depth
24 in
Shelf Length
72 in
Shelf Depth
24 in
Overall Length
72 in
Overall Height
84 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.