Sld 4 Sh Stnry Str 21" W x 60" L x 64" H

  • Mfr # CBU216064S4580

  • Zoro # G014574952


product price: $596.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBU216064S4580
Zoro #
G014574952
UPC #
099511935185
Country of Origin
United States

Details

Item
Sld 4 Sh Stnry Str 21" W x 60" L x 64" H

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.