Boltless Shelf, 42"D x 60"W x 3-1/4"H, Carbon Steel

  • Mfr # ZLES-6042

  • Zoro # G5703765


product price:  $40.85
/ea

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
60 in
Overall Depth
42 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLES-6042
Zoro #
G5703765
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 1/4 in
Overall Width
60 in
Overall Depth
42 in
Depth
42"
Width
60"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
2,250 lb
Item - Boltless Shelving Accessories
Shelf
Includes
(4) Beams
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Boltless Shelving
Decking
None
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Load Capacity
2,000 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 60 in, Overall Depth 42 in, Load Capacity 2,000 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.