Shop CAMBRO

Solid 4 Sh add on 21" W x 30" L x 64" H

  • Mfr # CPA213064S4480

  • Zoro # G814575074


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Includes
(8) Shelf Plates, Post Kit
Series
Premium
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA213064S4480
Zoro #
G814575074
UPC #
099511936625
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Overall Length
28 1/4 in
Shelf Length
28 1/4 in
Overall Height
64 in

Details

Item
Shelving Unit
Includes
(8) Shelf Plates, Post Kit
Series
Premium
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
0
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Number of Traverses
8
Distance Between Shelves
4 in
Number of Shelves
4
Color
Speckled Gray
Mobility Type
Stationary
Distance Between Posts
48 in
Number of Solid Shelves
4
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
NSF Certified
No
Standards
HACCP
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
Capacity per Shelf
800 lb

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.