Shop CAMBRO

Solid 4 Sh add on 21" W x 72" L x 84" H

  • Mfr # CPA217284S4PKG

  • Zoro # G814574886


product price:  $908.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Number of Casters
0
Number of Traverses
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA217284S4PKG
Zoro #
G814574886
UPC #
099511947669
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Length
70 1/4 in
Overall Depth
21 in
Shelf Length
70 1/4 in
Shelf Depth
21 in

Details

Item
Shelving Unit
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Number of Casters
0
Number of Traverses
8
Capacity per Shelf
600 lb
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
NSF Certified
No
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Series
Premium
Frame Material
Polypropylene
Mobility Type
Stationary
Includes
Post Kit
Distance Between Posts
48 in
Color
Speckled Gray
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
Shelf Material
Polypropylene
Standards
HACCP
Finish
Smooth

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.