Shop CAMBRO

Solid 4 Sh add on 24" W x 24" L x 64" H

  • Mfr # CPA242464S4480

  • Zoro # G714544705


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Shelf Depth
24 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Shelf Length
22 1/4 in
Standards
HACCP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA242464S4480
Zoro #
G714544705
UPC #
099511936984
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
22 1/4 in
Overall Length
22 1/4 in
Overall Height
64 in
Overall Depth
24 in

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Standards
HACCP
Number of Solid Shelves
4
Number of Casters
0
Mobility Type
Stationary
Distance Between Shelves
4 in
Finish
Smooth
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Includes
(8) Shelf Plates, Post Kit
NSF Certified
No
Frame Material - Core
Steel
Distance Between Posts
48 in
Frame Material
Polypropylene
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Series
Premium
Number of Shelves
4
Number of Traverses
8
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.