Shop CAMBRO

Solid 4 Sh add on 24" W x 54" L x 64" H

  • Mfr # CPA245464S4480

  • Zoro # G414575290


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Includes
(8) Shelf Plates, Post Kit
Number of Shelves
4
Shelf Material
Polypropylene
Shelf Depth
24 in
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA245464S4480
Zoro #
G414575290
UPC #
099511937264
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
64 in
Overall Depth
24 in
Overall Length
52 1/4 in
Shelf Length
52 1/4 in

Details

Item
Shelving Unit
Includes
(8) Shelf Plates, Post Kit
Number of Shelves
4
Shelf Material
Polypropylene
NSF Certified
No
Distance Between Posts
48 in
Number of Traverses
8
Frame Material - Core
Steel
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Finish
Smooth
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Capacity per Shelf
600 lb
Load Capacity
2,000 lb
Series
Premium
Number of Solid Shelves
4
Shelf Type Included
Solid
Color
Speckled Gray
Number of Vented Shelves
0
Mobility Type
Stationary

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.