Shop CAMBRO

Solid 5 Sh Add On 18" W x 72" L x 84" H

  • Mfr # CPA187284S5PKG

  • Zoro # G714575105


product price:  $970.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Distance Between Shelves
4 in
Mobility Type
Stationary
Series
Premium
Product Type
Shelving Unit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA187284S5PKG
Zoro #
G714575105
UPC #
099511947256
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Overall Length
70 1/4 in
Shelf Length
70 1/4 in
Overall Height
84 in

Details

Item
Shelving Unit
Shelf Type Included
Solid
Distance Between Shelves
4 in
Mobility Type
Stationary
Series
Premium
Product Type
Shelving Unit
Load Capacity
2,000 lb
Frame Material
Polypropylene
Number of Solid Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit
Number of Vented Shelves
0
Number of Casters
0
Shelf Adjustment Increment
4 in
Finish
Smooth
Frame Material - Core
Steel
NSF Certified
No
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Shelf Material
Polypropylene
Number of Shelves
5
Distance Between Posts
72 in
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
Capacity per Shelf
600 lb

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.