This item is Discontinued.

Cambro Starter Mobile Plastic Shelving Unit, Vented Style, 18 in D, 48 in W, 78 in H, 4 Shelves EAEMU184878V4580

Starter Mobile Plastic Shelving Unit, Vented Style, 18 in D, 48 in W, 78 in H, 4 Shelves (Discontinued)

  • Mfr # EAEMU184878V4580
  • Zoro # G3665261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAEMU184878V4580
Zoro #
G3665261
UPC #
099511916665
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
78 in
Depth
18"
Height
78"
Width
48"
Shelf Depth
18 in

Details

Item
Mobile Plastic Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Plastic with Antimicrobial Protection
Color
Brushed Graphite
Includes
(4) Mobile Posts Without Leveling Feet, (4) Premium Casters, (8) Mobile Traverses, Bag of (32) Mobile Traverse Dovetails Vented Shelf Plates, Instructions, Post Connectors, Wedges Installed
Shelf Material
Polypropylene
Shelf Capacity
800 lb.
Standards
NSF
Water Resistant
Yes
Shelf Adjustments
4 in Increments
Temp. Range
-36 Degrees to 190 Degrees F
Load Capacity
750 lb
Product Type
Shelving Unit
Caster Type
(4) Swivel Casters w/Brake
Shelf Adjustment Increment
4 in
Minimum Temperature
-36 Degrees F
Frame Material
Plastic
Maximum Temperature
190 Degrees F
Mobile/Stationary
Mobile
NSF Certified
Yes

Description

Shelving Unit, Caster Type Swivel with Brakes, Overall Height 78 in, Overall Width 48 in, Overall Depth 18 in, Finish Unfinished, Includes Vented Shelves, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Color Brushed Graphite, Load Capacity 750 lb, Mobile/Stationary Mobile, Number of Shelves 4, NSF Certified Yes, Shelf Adjustment Increment 4 in, Frame Material Plastic, Shelf Depth 18 in, Shelf Material Composite Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.