This item is Discontinued.

Cambro Starter Mobile Plastic Shelving Unit, Vented Style, 21 in D, 48 in W, 70 in H, 4 Shelves EAEMU214870V4580

Starter Mobile Plastic Shelving Unit, Vented Style, 21 in D, 48 in W, 70 in H, 4 Shelves (Discontinued)

  • Mfr # EAEMU214870V4580
  • Zoro # G3704872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAEMU214870V4580
Zoro #
G3704872
UPC #
099511916764
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
21 in
Overall Height
70 in
Shelf Depth
21 in
Depth
21"
Height
70"
Width
48"
Shelf Width
48 in

Details

Item
Mobile Plastic Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Plastic with Antimicrobial Protection
Color
Brushed Graphite
Shelf Capacity
800 lb.
Load Capacity
750 lb
Standards
NSF
Shelf Material
Polypropylene
Includes
(4) Mobile Posts Without Leveling Feet, (4) Premium Casters, (8) Mobile Traverses, Bag of (32) Mobile Traverse Dovetails Vented Shelf Plates, Instructions, Post Connectors, Wedges Installed
Temp. Range
-36 Degrees to 190 Degrees F
Shelf Adjustments
4 in Increments
Water Resistant
Yes
Product Type
Shelving Unit
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Caster Type
(4) Swivel Casters w/Brake
Frame Material
Plastic
Minimum Temperature
-36 Degrees F
Mobile/Stationary
Mobile
Maximum Temperature
190 Degrees F

Description

Mobile Shelving Unit, Caster Type (4) Swivel Casters w/Brake, Overall Height 70 in, Overall Width 48 in, Overall Depth 21 in, Includes Vented Shelves, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Color Brushed Graphite, Load Capacity 750 lb, Mobile/Stationary Mobile, Number of Shelves 4, NSF Certified Yes, Shelf Adjustment Increment 4 in, Frame Material Plastic, Shelf Depth 21 in, Shelf Material Plastic, Shelf Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.