Starter Shelving Unit, Vented Style, 24 in D, 48 in W, 72 in H, 4 Shelves, Brushed Graphite

  • Mfr # EACBU244872V4580

  • Zoro # G8489101


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACBU244872V4580
Zoro #
G8489101
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Height
72"
Depth
24"
Shelf Depth
24 in
Width
48"
Lip Height
1/4 in
Shelf Width
48 in

Details

Item
Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Composite
Color
Brushed Graphite
Shelf Material
Polypropylene
Capacity per Shelf
600 lb
Finish
Smooth
Water Resistant
Yes
Load Capacity
1,800 lb
Shelf Adjustments
4 in Increments
Construction
Modular
Distance Between Shelves
Adjustable in 4 in Increments
Temp. Range
-36 Degrees to 190 Degrees F
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Traverse Dovetails; Shelf Plates
Shelf Capacity
700 lb.
Product Type
Shelving Unit
Frame Material
Plastic
Mobile/Stationary
Stationary
Maximum Temperature
190 Degrees F
Minimum Temperature
-36 Degrees F
Shelf Adjustment Increment
4 in
NSF Certified
Yes

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 48 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.