Shop CAMBRO

Stnr Str 5 Vntd 21" W x 48" L x 72" H

  • Mfr # CPU214872V5480

  • Zoro # G514575701


product price:  $849.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Shelf Material
Polypropylene
Number of Casters
0
Number of Solid Shelves
0
Includes
(2) Post Kits, Shelf Plates
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPU214872V5480
Zoro #
G514575701
UPC #
099511925278
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
48 in
Overall Length
48 in
Overall Height
72 in

Details

Item
Shelving Unit
Standards
HACCP
Shelf Material
Polypropylene
Number of Casters
0
Number of Solid Shelves
0
Includes
(2) Post Kits, Shelf Plates
NSF Certified
Yes
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
5
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Load Capacity
2,000 lb
Color
Speckled Gray
Distance Between Posts
48 in
Shelf Type Included
Vented
Product Type
Shelving Unit
Mobility Type
Stationary
Number of Shelves
5
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Finish
Smooth
Shelf Adjustment Increment
4 in

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.