Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambro Tray Camlite 15" x 20" Yellow EA1520CL145

Tray Camlite 15" x 20" Yellow (Discontinued)

  • Mfr # EA1520CL145
  • Zoro # G400422911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1520CL145
Zoro #
G400422911
UPC #
099511124299
Country of Origin
United States

Details

Item
Tray Camlite 15" x 20" Yellow

Description

Tray Camlite 15 In. x 20 In. Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.