This item is Discontinued.

Cambro Tray Camwear 15" x 20" Rectangle Beige EA1520CW133

Tray Camwear 15" x 20" Rectangle Beige (Discontinued)

  • Mfr # EA1520CW133
  • Zoro # G300422936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1520CW133
Zoro #
G300422936
UPC #
099511313129
Country of Origin
United States

Details

Item
Tray Camwear 15" x 20" Rectangle Beige

Description

Tray Camwear 15 In. x 20 In. Rectangle Beige

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.