This item is Discontinued.

Cambro Tray Fast Food, 14 in x 18 in, Blue, PK12 EA1418FF168

Tray Fast Food, 14 in x 18 in, Blue, PK12 (Discontinued)

  • Mfr # EA1418FF168
  • Zoro # G712845675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1418FF168
Zoro #
G712845675
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
18 in

Details

Item
Fast Food Tray
Shape
Rectangle
Color
Blue
For Use With
Fast Food

Description

Tray Fast Food,14 in x 18 in,Blue, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.