This item is Discontinued.

Cambro Tray Fast Food 14" x 18" Blush EA1418FF409

Tray Fast Food 14" x 18" Blush (Discontinued)

  • Mfr # EA1418FF409
  • Zoro # G700424172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1418FF409
Zoro #
G700424172
UPC #
099511312665
Country of Origin
United States

Details

Item
Tray Fast Food 14" x 18" Blush

Description

Tray Fast Food 14 In. x 18 In. Blush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.