Tumbler, PK 36
Mfr # EAHT5CW135
Zoro # G415574674
product price: $83.79
/pk 36, $2.33/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Glass
Outside Diameter
2 3/8 in
Diameter
2 3/8 in
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAHT5CW135
Zoro #
G415574674
UPC #
099511327652
Country of Origin
United States
Dimensions
Outside Diameter
2 3/8 in
Diameter
2 3/8 in
Overall Height
3 5/8 in
Details
Item
Tumbler
Color
Clear
Material
Glass
NSF Certified
No
Pattern
Camwear
Capacity
5 fl oz
Product Type
Tumbler
Description
Tumbler, Outside Diameter 2 3/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 5 fl oz, Color Clear, Diameter 2 3/8 in, Material Glass, Overall Height 3 5/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Camwear, Package Quantity 36
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.