Zoro Homepage

Tumbler, PK 72

  • Mfr # EA500P152

  • Zoro # G715574817


product price: $68.65
/pk 72, $0.95/ea

Key Features

Color
Clear
Material
SAN
Outside Diameter
2 1/4 in
Pattern
Sani Rim
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA500P152
Zoro #
G715574817
UPC #
099511316205
Country of Origin
United States

Dimensions

Outside Diameter
2 1/4 in
Diameter
2 1/4 in
Overall Height
3 5/8 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Pattern
Sani Rim
NSF Certified
No
Capacity
5.2 fl oz
Product Type
Tumbler

Description

Tumbler, Outside Diameter 2 1/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 5.2 fl oz, Color Clear, Diameter 2 1/4 in, Material SAN, Overall Height 3 5/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.