Zoro Homepage

Tumblers, PK 36

  • Mfr # CALT6152

  • Zoro # G215574751


product price: $61.15
/pk 36, $1.70/ea

Key Features

Color
Clear
Material
Plastic
Overall Depth
4 in
Product Type
Tumbler
Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALT6152
Zoro #
G215574751
UPC #
099511336227
Country of Origin
United States

Dimensions

Overall Depth
4 in
Diameter
2 1/2 in
Overall Width
1 3/4 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Product Type
Tumbler
Pattern
Classic
NSF Certified
No
Capacity
6 fl oz

Description

Tumbler, Overall Width 1 3/4 in, Product Type Tumbler, Capacity 6 fl oz, Color Clear, Diameter 2 1/2 in, Material Plastic, Overall Depth 4 in, Overall Height 4 1/4 in, Overall Length 4 1/4 in, NSF Certified No, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.