Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumblers, PK 36

  • Mfr # CANT20152

  • Zoro # G015574050


product price: $90.49
/pk 36, $2.51/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Diameter
3 1/2 in
Overall Height
6 1/2 in
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CANT20152
Zoro #
G015574050
UPC #
099511346578
Country of Origin
United States

Dimensions

Diameter
3 1/2 in
Overall Height
6 1/2 in
Overall Length
6 1/2 in
Overall Width
2 5/8 in
Overall Depth
6 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Product Type
Tumbler
Capacity
22 fl oz
NSF Certified
No
Pattern
Sani Rim

Description

Tumbler, Overall Width 2 5/8 in, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 1/2 in, Material Plastic, Overall Depth 6 in, Overall Height 6 1/2 in, Overall Length 6 1/2 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.