Zoro Homepage

Ultra Camcart with Heated Doors 110V Black

  • Mfr # EAUPCH800110

  • Zoro # G8118415


product price: $2,939.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
2 - 5 in Fixed, 2 - 5 in Swivel
Color
Black
Type
Ultra Pan Carrier
Outside Height
54"
Outside Length
27-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPCH800110
Zoro #
G8118415
UPC #
099511243587
Country of Origin
United States

Dimensions

Outside Height
54"
Outside Length
27-1/8"
Outside Width
20-1/2"
External Dimensions W x D x H
20-1/2 x 27-1/8 x 54 in
Compartment Dimensions W x D x H
13 x 21-1/2 x 19-1/8 in
Pan Size (In./cm)
2-1/2, 4, 6, 8
Compartment Size
13 x 21 1/2 x 19 1/8 in

Details

Item
Heated Pan Carrier
Caster Type
2 - 5 in Fixed, 2 - 5 in Swivel
Color
Black
Type
Ultra Pan Carrier
Material
Polyethylene
Includes
(1) Each UPCH800 and (1) Each 9 ft Power Cord
For Use With
Food Pans
Storage Container Style
Solid Walls, Solid Bottom
Number of Compartments
2
Voltage
110 - 125 VAC
Watts
529 W
Phase
Single
Thermometer Type
LED
Product Type
Heated Pan Carrier
Holding Capacity
(12) 2 1/2 in Full Pans
Loading Orientation
Side-Load
NSF Certified
Yes

Description

Heated Pan Carrier, Holding Capacity (12) 2 1/2 in Full Pans, Compartment Size 13 x 21 1/2 x 19 1/8 in, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, For Use With Food Pans, Number of Compartments 2, Includes 9 ft Power Cord, Material Polyethylene, Phase Single, Product Type Heated Pan Carrier, Caster Type (2) Fixed, (2) Swivel, Color Black, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.