Poly-Z-Brite 3 Tier, Single Station Wire Microwave Cart, 24inL x 18inW x 36inH
- Mfr # 806449
- Zoro # G911937430
product price:Â
$
184.99
/ea
Key Features
Color
Silver
Height
36 in
Overall Length
24 in
Assembled/Unassembled
Unassembled
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806449
- Zoro #
- G911937430
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 36 in
- Overall Length
- 24 in
- Overall Width
- 18 in
Details
- Color
- Silver
- Assembled/Unassembled
- Unassembled
Description
Nexel Poly-Z-Brite 3 Tier, Single Station Wire Microwave Cart, 24inL x 18inW x 36inH, . Single station microwave/food prep cart provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, and more. Shelves adjustable in 1in increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Carts feature 2in Nylon swivel casters, 2 with brakes provide 300 lb. overall capacity. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF listed for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.