Vending Cart, 31-3/4 x 74-1/2 x 94
Mfr # EACVC724110
Zoro # G9869011
product price: $5,549.99
/eaKey Features
Caster Type
(4) Swivel with Brakes
Color
Black
Overall Depth
31 3/4 in
Material
Polyethylene
Includes
Reusable Menu Whiteboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACVC724110
Zoro #
G9869011
UPC #
099511216536
Country of Origin
United States
Dimensions
Overall Depth
31 3/4 in
Depth
31 3/4 in
Width
74 1/2 in
Height
94 in
Overall Width
74 1/4 in
Overall Height
94 in
Caster Diameter
8 in
Details
Item
Vending Cart
Caster Type
(4) Swivel with Brakes
Color
Black
Material
Polyethylene
Includes
Reusable Menu Whiteboard
Standards
NSF
Features
Ease of Transport and Safety, Wall to Wall CFC-Free, Wipes Down Easily
Number of Compartments
3
Weight
266 lb
Product Type
Vending Cart
Description
Vending Cart, Product Type Vending Cart, Material Polyethylene, Color Black, Overall Height 94 in, Overall Depth 31 3/4 in, Overall Width 74 1/4 in, Caster Type (4) Swivel with Brakes, Caster Diameter 8 in, Features Ease of Transport and Safety, Wall to Wall CFC-Free, Wipes Down Easily, Includes Reusable Menu Whiteboard, Number of Compartments 3, Standards NSF, Weight 266 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.