Shop CAMBRO

Vented 4 Sh add on 18" W x 36" L x 72" H

  • Mfr # CPA183672VS4480

  • Zoro # G714575822


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Shelf Material
Polypropylene
NSF Certified
No
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA183672VS4480
Zoro #
G714575822
UPC #
099511936298
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Length
34 1/4 in
Shelf Depth
18 in
Shelf Length
34 1/4 in

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Shelf Material
Polypropylene
NSF Certified
No
Distance Between Posts
72 in
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Number of Solid Shelves
1
Finish
Smooth
Standards
HACCP
Frame Material - Core
Steel
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Number of Vented Shelves
3
Includes
(8) Shelf Plates, Post Kit
Shelf Type Included
Solid/Vented
Distance Between Shelves
4 in
Number of Casters
0
Number of Shelves
4
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Capacity per Shelf
800 lb
Series
Premium
Frame Material
Polypropylene
Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.