Vented 4 Sh add on 24" W x 24" L x 72" H
Mfr # CPA242472VS4480
Zoro # G014575805
product price: $398.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPA242472VS4480
Zoro #
G014575805
UPC #
099511937035
Country of Origin
United States
Details
Item
Vented 4 Sh add on 24" W x 24" L x 72" H
Description
Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.