SHCS, Black, #10-24, L: 1/4 in, PK100
- Mfr # 360-0304-61
- Zoro # G422414055
product price:Â
$
16.25
/pk of 100, $0.16/ea
Key Features
Class 12.9 Material Grade/Class
Fastener Length
1/4 in
Thread Type
Coarse
Manufacturer Location
Made in US
Thread Size
#10-24
Head Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0304-61
- Zoro #
- G422414055
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Thread Fit
- 3A
- Finish
- Black Oxide
- System of Measurement
- Inch
- Item
- Standard Socket Head Cap Screw
- Material
- Alloy Steel
- Head Type
- Standard
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/4 in
- Thread Size
- #10-24
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Head Diameter
- 0.312 in
- Minimum Thread Length
- 1/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.