SHCS, Black, #4-40, L: 1 in, PK100
- Mfr # 360-5416-61
- Zoro # G222414378
product price:Â
$
20.59
/pk of 100, $0.21/ea
Key Features
Class 12.9 Material Grade/Class
Drive Type
Socket
Drive Size
3/32 in
Head Height
0.112 in
Material
Alloy Steel
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5416-61
- Zoro #
- G222414378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/32 in
- Head Height
- 0.112 in
- Fastener Length
- 1 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- #4-40
- Head Diameter
- 0.183 in
Details
- Drive Type
- Socket
- Material
- Alloy Steel
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Made in US
- Finish
- Black Oxide
- Head Type
- Standard
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/4 in, Fastener Length 1 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.