Shop CAMCAR
See all product information
Create Account
SHCS, Black, #10-32, L: 3/4 in, PK100
- Mfr # 360-2312-61
- Zoro # G322414599
product price:Â
$
23.85
/pk of 100, $0.24/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
5/32 in
Material Quality Standards
ASTM
Minimum Thread Length
3/4 in
Material
Alloy Steel
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-2312-61
- Zoro #
- G322414599
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Item
- Standard Socket Head Cap Screw
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Fit
- 3A
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Fastener Length
- 3/4 in
- Thread Size
- #10-32
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.