Shop CAMCAR
See all product information
Create Account
SHCS, Black, 3/8"-24, L: 2 in, PK50
- Mfr # 360-2632-61
- Zoro # G622414589
product price:Â
$
35.19
/pk of 50, $0.70/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
Material
Alloy Steel
Minimum Thread Length
1 1/4 in
Thread Type
Fine
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-2632-61
- Zoro #
- G622414589
- UPC #
- -
- Country of Origin
- United States
- Manufacturer Location
- Made in US
- Material
- Alloy Steel
- Thread Type
- Fine
- Drive Type
- Socket
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Item
- Socket Head Cap Screw
- System of Measurement
- Inch
- Head Type
- Standard
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 3/8"-24
- Fastener Length
- 2 in
- Head Diameter
- 0.562 in
- Head Height
- 0.375 in
- Drive Size
- 5/16 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.