Shop CAMCAR
See all product information
Create Account
SHCS, Black, #10-32, L: 3/8 in, PK100
- Mfr # 350-2306-61
- Zoro # G422414147
product price:Â
$
17.15
/pk of 100, $0.17/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
27IP
Head Type
Standard
Material Quality Standards
ASTM
Thread Style
Partially Threaded
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-2306-61
- Zoro #
- G422414147
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Drive Type
- Torx Plus(R)
- Material
- Alloy Steel
- Thread Fit
- 3A
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 27IP
- Minimum Thread Length
- 3/8 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Fastener Length
- 3/8 in
- Thread Size
- #10-32
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 27IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.