Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 3/4 in, PK100
- Mfr # 350-5812-61
- Zoro # G622414480
product price:Â
$
17.39
/pk of 100, $0.17/ea
Key Features
Class 12.9 Material Grade/Class
Fastener Length
3/4 in
System of Measurement
Inch
Drive Size
25IP
Thread Size
#8-32
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-5812-61
- Zoro #
- G622414480
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit
- 3A
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Finish
- Black Oxide
- Drive Type
- Torx Plus(R)
- Thread Type
- Coarse
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3/4 in
- Drive Size
- 25IP
- Thread Size
- #8-32
- Head Diameter
- 0.27 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 0.164 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 25IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.