Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/2"-13, L: 3 1/2 in, PK25
- Mfr # 360-0856-61
- Zoro # G622414671
product price:Â
$
94.59
/pk of 25, $3.78/ea
Key Features
Class 12.9 Material Grade/Class
Thread Fit
3A
Thread Type
Coarse
Material
Alloy Steel
Thread Style
Partially Threaded
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0856-61
- Zoro #
- G622414671
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Thread Fit
- 3A
- Thread Type
- Coarse
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Head Type
- Standard
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 2 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 2 in, Fastener Length 3 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.