Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/2"-13, L: 5 1/2 in, PK25
- Mfr # 360-0888-61
- Zoro # G322414384
product price:Â
$
128.99
/pk of 25, $5.16/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Thread Size
1/2"-13
Head Diameter
0.75 in
Finish
Black Oxide
Material Quality Standards
ASTM
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0888-61
- Zoro #
- G322414384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5 1/2 in
- Thread Size
- 1/2"-13
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Minimum Thread Length
- 1 3/4 in
Details
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Head Type
- Standard
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Drive Type
- Socket
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 3/4 in, Fastener Length 5 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.