Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-20, L: 1/2 in, PK100
- Mfr # 350-0408-61
- Zoro # G122414690
product price:Â
$
30.25
/pk of 100, $0.30/ea
Key Features
Class 12.9 Material Grade/Class
Material Quality Standards
ASTM
Head Diameter
0.375 in
Manufacturer Location
Made in US
Minimum Thread Length
1/2 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-0408-61
- Zoro #
- G122414690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 0.375 in
- Minimum Thread Length
- 1/2 in
- Fastener Length
- 1/2 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Drive Size
- 30IP
Details
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Finish
- Black Oxide
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Drive Type
- Torx Plus(R)
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit
- 3A
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 30IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.