Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-20, L: 5/8 in, PK100
- Mfr # 350-0410-61
- Zoro # G822414488
product price:Â
$
51.69
/pk of 100, $0.52/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
Thread Fit
3A
Head Diameter
0.375 in
Material Quality Standards
ASTM
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0410-61
- Zoro #
- G822414488
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Material Quality Standards
- ASTM
- Thread Type
- Coarse
- Drive Type
- Torx Plus(R)
- System of Measurement
- Inch
- Head Type
- Standard
- Finish
- Black Oxide
- Item
- Standard Socket Head Cap Screw
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Minimum Thread Length
- 5/8 in
- Fastener Length
- 5/8 in
- Drive Size
- 30IP
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 30IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.