SHCS, Black, #8-32, L: 1 1/2 in, PK100
- Mfr # 360-5824-61
- Zoro # G322413516
product price:Â
$
19.15
/pk of 100, $0.19/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
9/64 in
System of Measurement
Inch
Thread Fit
3A
Fastener Length
1 1/2 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5824-61
- Zoro #
- G322413516
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 9/64 in
- Fastener Length
- 1 1/2 in
- Head Diameter
- 0.27 in
- Head Height
- 0.164 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- #8-32
Details
- System of Measurement
- Inch
- Thread Fit
- 3A
- Drive Type
- Socket
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.