Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-28, L: 1 in, PK100
- Mfr # 350-2416-61
- Zoro # G422413843
product price:Â
$
74.69
/pk of 100, $0.75/ea
Key Features
Class 12.9 Material Grade/Class
Thread Fit
3A
Finish
Black Oxide
Drive Size
30IP
Head Height
0.25 in
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-2416-61
- Zoro #
- G422413843
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 3A
- Finish
- Black Oxide
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in US
- Drive Type
- Torx Plus(R)
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Material
- Alloy Steel
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 30IP
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Fastener Length
- 1 in
- Thread Size
- 1/4"-28
- Minimum Thread Length
- 1 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 30IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.