Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-18, L: 1/2 in, PK100
- Mfr # 360-0508-61
- Zoro # G622414794
product price:Â
$
32.59
/pk of 100, $0.33/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
1/4 in
Fastener Length
1/2 in
Head Height
0.312 in
Head Type
Standard
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0508-61
- Zoro #
- G622414794
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Thread Type
- Coarse
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Material
- Alloy Steel
- Drive Type
- Socket
- Thread Fit
- 3A
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Fastener Length
- 1/2 in
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Minimum Thread Length
- 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.